Zoro Homepage

No 57 Carbide TiN 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-300430A

  • Zoro # G9558561


product price: $17.45
/ea
Sold in multiples of 7 for $122.15

Key Features

Overall Length
1 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#57
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-300430A
Zoro #
G9558561
UPC #
888226151337
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Drill Bit Size
#57
Shank Dia.
1 mm
Depth:Dia. Ratio
17xD
Flute Length
3/4 in
Drill Bit Dimension Type
Wire
Drilling Depth
3/4"
Maximum Drilling Depth
3/4 in
Drill Length Class
Jobber-Length
Shank Length
3/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Application
Metalworking
Decimal Equivalent
0.0430
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
List Number
450
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Helix Angle
25 Degrees
Primary Material Application
All Materials
Web Construction
Split
Spiral Direction
Right Hand
Measurement System
Wire
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material Grade - Machining
C2
Web Thinning
Thinned
Drill Bit Point Type
4 Facet Point
Helix Angle - Maximum
25 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.0430, Wire, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.