Lighted Shop Sign, Open
- Mfr # 3MHF8
- Zoro # G0186474
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Suggested Lamp Item No.
FC8T9CW
Housing Material
ABS
Housing Finish
Haircell
Description/Special Features
Open
Voltage
110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3MHF8
- Zoro #
- G0186474
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Lighted Shop Sign
- Suggested Lamp Item No.
- FC8T9CW
- Housing Material
- ABS
- Housing Finish
- Haircell
- Description/Special Features
- Open
- Voltage
- 110
- Fixture Ballast Type
- Magnetic
- Mounting
- Hang Wall
- Lamp Quantity
- 2
- Lamp Included
- Yes
- Ballast Type
- Magnetic
- Ballast Quantity
- 2
Description
Lighted Shop Sign, Housing Finish Haircell, Voltage 110, Ballast Quantity 2, Housing Material ABS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.