Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Hub Short Sweep No Hub Short Sweep, Iron, Class 20

  • Mfr # ZFB220476

  • Zoro # G113115568


product price: $3,306.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
No Hub Short Sweep
Pipe Fitting Material
Iron
Class
Class 20
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Fitting Side A Nominal Pipe Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFB220476
Zoro #
G113115568
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side A Nominal Pipe Size
12 in
Fitting Side B Nominal Pipe Size
12 in

Details

Specific Fitting Shape
No Hub Short Sweep
Pipe Fitting Material
Iron
Class
Class 20
Item
No Hub Short Sweep
Standards
ASTM A888, CISPI 301, ICC Listed, UL Listed, UPC Listed
Finish/Coating
Epoxy Coated
Fitting Side A Type
Socket
Color
Green
Fitting Side A Gender
Male
Maximum Operating Pressure
5 psi
Fitting Side B Type
Socket
Fitting Side B Gender
Male

Description

No Hub Short Sweep, Iron, Epoxy Coated, Class Class 20, 12 in, Male, Socket, 12 in, Male, Socket, 5 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.