No Smoking Sign, 10" H, 14 in W, Vinyl, English, 34GL56

  • Mfr # 34GL56

  • Zoro # G9799754


product price: $7.49
/ea

Key Features

Header
No Header
Legend
Smoking Permitted In This Area
Width
14 in
Height
10 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34GL56
Zoro #
G9799754
UPC #
190735073834
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Smoking Permitted In This Area
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Black on White
ANSI Compliant
Yes
Subject Matter
No Smoking
OSHA Compliant
Yes
Legend Style
Text
Language
English
Background Color
White
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
No Header
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.