Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No Smoking Sign, 7" H, 10" W, Plastic, English, 35GC61

  • Mfr # 35GC61

  • Zoro # G9116931


product price: $9.89
/ea

Key Features

Header
No Header
Legend
No Smoking Within___ Feet
Width
10 in
Height
7 in
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GC61
Zoro #
G9116931
UPC #
190735080566
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Header
No Header
Legend
No Smoking Within___ Feet
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Background Color
White
OSHA Compliant
Yes
Material
Plastic
Double-Sided
No
Legend Color
Red
Mounting Style
Surface
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend/Background Color
Red/White
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
No Smoking
Sign Legend Color
Red
Sign Legend Text Color
Red
Sign Header
No Header
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.