No Smoking Sign, 7" H, 10" W, Vinyl, English, 35GH61

  • Mfr # 35GH61

  • Zoro # G9121883


product price: $5.69
/ea

Key Features

Header
No Header
Legend
Designated Smoking Area
Width
10 in
Height
7 in
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GH61
Zoro #
G9121883
UPC #
190735085486
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
No Smoking Sign
Header
No Header
Legend
Designated Smoking Area
Sign Material
Vinyl
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
Red, White
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Legend Color
White
Mounting Style
Surface
OSHA Compliant
Yes
Language
English
Legend/Background Color
White/Red
Subject Matter
No Smoking
Sign Legend Color
White
Background Color
Red, White
Material
Vinyl
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
White
Sign Header
No Header
Glow In The Dark
No
Product Type
No Smoking Sign

Description

No Smoking Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.