Zoro Homepage

Non-Perforated Clamp, 9mm W, 16 mm ID, PK10

  • Mfr # 533040027071

  • Zoro # G808391369


product price: $12.39
/pk 10, $1.24/ea

Key Features

Type
Worm Gear Clamp
Fastener Housing Material
304 Stainless Steel
Band Type
Embossed
Band Thickness
0.024 in
Installation Torque
18 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040027071
Zoro #
G808391369
UPC #
-
Country of Origin
Mexico

Dimensions

Band Thickness
0.024 in
For Maximum Outside Diameter
27 mm
Clamp Maximum Inside Diameter
27 mm
Band Width
9 mm
Clamp Minimum Inside Diameter
16 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Fastener Housing Material
304 Stainless Steel
Band Type
Embossed
Installation Torque
18 in-lb
Band Material Grade
304
Screw Material
Stainless Steel
Grade
Marine
Drive Type
Slotted Hex
Band Material
Stainless Steel
Maximum Operating Temperature
500 Degrees F
SAE Number
27
Screw Material Grade
304
Clamp Type
Worm Gear Clamp
System of Measurement
Metric

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 27 mm, Clamp Minimum Inside Diameter 16 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 27 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 27, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.