Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Perforated Clamp, 9mm W, 30 mm ID, PK10

  • Mfr # 533040050071

  • Zoro # G908391368


product price: $13.99
/pk 10, $1.40/ea

Key Features

Type
Worm Gear Clamp
Clamp Minimum Inside Diameter
30 mm
Installation Torque
27 in-lb
Band Type
Embossed
SAE Number
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040050071
Zoro #
G908391368
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Minimum Inside Diameter
30 mm
Band Thickness
0.024 in
For Maximum Outside Diameter
50 mm
Band Width
9 mm
Clamp Maximum Inside Diameter
50 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Installation Torque
27 in-lb
Band Type
Embossed
SAE Number
50
Screw Material Grade
304
Grade
Marine
System of Measurement
Metric
Screw Material
Stainless Steel
Clamp Type
Worm Gear Clamp
Fastener Housing Material
304 Stainless Steel
Drive Type
Slotted Hex
Maximum Operating Temperature
500 Degrees F
Band Material Grade
304
Band Material
Stainless Steel

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 50 mm, Clamp Minimum Inside Diameter 30 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 50 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 50, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.