Zoro Homepage

NonPerforated Clamp, 9mm W, 110 mm ID, PK10

  • Mfr # 533040130071

  • Zoro # G408391363


product price: $18.65
/pk 10, $1.86/ea

Key Features

Type
Worm Gear Clamp
Band Type
Embossed
Clamp Minimum Inside Diameter
110 mm
Clamp Type
Worm Gear Clamp
SAE Number
130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040130071
Zoro #
G408391363
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Minimum Inside Diameter
110 mm
For Maximum Outside Diameter
130 mm
Band Thickness
0.024 in
Band Width
9 mm
Clamp Maximum Inside Diameter
130 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Band Type
Embossed
Clamp Type
Worm Gear Clamp
SAE Number
130
Grade
Marine
System of Measurement
Metric
Band Material
Stainless Steel
Drive Type
Slotted Hex
Fastener Housing Material
304 Stainless Steel
Screw Material
Stainless Steel
Installation Torque
27 in-lb
Maximum Operating Temperature
500 Degrees F
Band Material Grade
304
Screw Material Grade
304

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 130 mm, Clamp Minimum Inside Diameter 110 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 130 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 130, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.