Zoro Homepage

NonPerforated Clamp, 9mm W, 120 mm ID, PK10

  • Mfr # 533040140071

  • Zoro # G808391390


product price: $18.95
/pk 10, $1.90/ea

Key Features

Type
Worm Gear Clamp
Screw Material Grade
304
Clamp Type
Worm Gear Clamp
Grade
Marine
Band Width
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040140071
Zoro #
G808391390
UPC #
-
Country of Origin
Mexico

Dimensions

Band Width
9 mm
Clamp Maximum Inside Diameter
140 mm
Band Thickness
0.024 in
Clamp Minimum Inside Diameter
120 mm
For Maximum Outside Diameter
140 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Screw Material Grade
304
Clamp Type
Worm Gear Clamp
Grade
Marine
SAE Number
140
Installation Torque
27 in-lb
Drive Type
Slotted Hex
Screw Material
Stainless Steel
System of Measurement
Metric
Band Type
Embossed
Maximum Operating Temperature
500 Degrees F
Fastener Housing Material
304 Stainless Steel
Band Material
Stainless Steel
Band Material Grade
304

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 140 mm, Clamp Minimum Inside Diameter 120 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 140 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 140, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.