Zoro Homepage

NonPerforated Clamp, 9mm W, 140 mm ID, PK10

  • Mfr # 533040160071

  • Zoro # G708391384


product price: $19.89
/pk 10, $1.99/ea

Key Features

Type
Worm Gear Clamp
Maximum Operating Temperature
500 Degrees F
Band Type
Embossed
Band Material
Stainless Steel
Clamp Maximum Inside Diameter
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533040160071
Zoro #
G708391384
UPC #
-
Country of Origin
Mexico

Dimensions

Clamp Maximum Inside Diameter
160 mm
For Maximum Outside Diameter
160 mm
Band Thickness
0.024 in
Clamp Minimum Inside Diameter
140 mm
Band Width
9 mm

Details

Item
Non-Perforated Clamp
Type
Worm Gear Clamp
Maximum Operating Temperature
500 Degrees F
Band Type
Embossed
Band Material
Stainless Steel
Clamp Type
Worm Gear Clamp
Drive Type
Slotted Hex
Fastener Housing Material
304 Stainless Steel
SAE Number
160
Band Material Grade
304
Installation Torque
27 in-lb
System of Measurement
Metric
Screw Material Grade
304
Grade
Marine
Screw Material
Stainless Steel

Description

Non-Perforated Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.024 in, Band Type Embossed, Band Width 9 mm, Clamp Maximum Inside Diameter 160 mm, Clamp Minimum Inside Diameter 140 mm, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 160 mm, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 160, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 304, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.