Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nonself-Piercing Saddle Valve, 1/4 In

  • Mfr # 4GU26

  • Zoro # G0321474


product price: $8.49
/ea

Key Features

Body Material
Brass
Max. Pressure
40 psi
Temp. Range
-30 Degrees to 250 Degrees F
Application
For Use on 1/2 or 3/4 in Galvanized Water Pipe to Provide a Water Supply for Humidifiers, Refrigerators, etc.
Includes
Brass Fittings for 1/4 in OD Copper or Plastic Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GU26
Zoro #
G0321474
UPC #
-
Country of Origin
China

Dimensions

Compatible Tube Diameter - Minimum
1/2 in
Compatible Tube Diameter - Maximum
3/4 in

Details

Item
Nonself-Piercing Saddle Valve
Body Material
Brass
Max. Pressure
40 psi
Temp. Range
-30 Degrees to 250 Degrees F
Application
For Use on 1/2 or 3/4 in Galvanized Water Pipe to Provide a Water Supply for Humidifiers, Refrigerators, etc.
Includes
Brass Fittings for 1/4 in OD Copper or Plastic Tubing
Tube O.D.
1/4 in
Material
Brass
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Operating
40 psi
Operating Temperature - Maximum
250 Degrees F

Description

Nonself-Piercing Saddle Valve, 1/4 in Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250 Degrees F, Max. Pressure 40 psi, Includes Brass Fittings, Application For Use on 1/2 or 3/4 in Galvanized Water Pipe to Provide a Water Supply for Humidifiers, Refrigerators, etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.