This item is Discontinued.

Zoro Select North Pole Magnet, Neo, 2.5 lb. Pull, PK10 10E735

North Pole Magnet, Neo, 2.5 lb. Pull, PK10 (Discontinued)

  • Mfr # 10E735
  • Zoro # G4194644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10E735
Zoro #
G4194644
UPC #
190735375679
Country of Origin
China

Dimensions

Diameter
1/2 in
Thickness
0.063 in

Details

Item
Rare Earth Magnet
Material
Neodymium
Stability Temp.
594 Degrees F
Max. Pull
2.5 lb
Includes
Acrylic Foam Adhesive, Paper Liner Indicates Pole
Color
Silver, Dark Grey
Stability Temperature
594 Degrees F
Shape
Round
Pull Force - Maximum
2.5 lbf
Neodymium Grade
35

Description

Disc Magnet, North, Thickness (In.) 1/16, Dia. (In.) 1/2, Max. Pull (Lb.) 2.5, Grade 35 Neodymium Magnet With Acrylic Foam Adhesive, Paper Liner, Silver, Dark Grey, 24 hr. Cure Time, Magnetic Pole Printed on Liner, Package Quantity 10

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.