Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Plate, 16-1/2"W, 13"D, 350 lb.

  • Mfr # 274164

  • Zoro # G7160553


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Overall Length
13-13/32 in
Overall Width
16 1/2 in
Material
Aluminum
Color
Silver
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274164
Zoro #
G7160553
UPC #
678655637102
Country of Origin
Austria

Dimensions

Overall Length
13-13/32 in
Overall Width
16 1/2 in
Overall Depth
13 in
Nose Plate Width
16 1/2 in
Nose Plate Depth
13 in
Nose Plate WxD
16 1/2 in x 13 in
Depth
1 in
Length
13.4 in

Details

Material
Aluminum
Color
Silver
Load Capacity
350 lb
Item
Hand Truck Nose Plate
Includes
Hand Truck Nose Plate
For Use With
Mfr. No. 274140 to 274163
Finish
Brushed
Nose Plate Material
Aluminum
Nose Plate Type
Open Tapered
Weight
4.6 lb
Features
Grooved
Nose Plate Profile
Beveled
Compatible Mfr. Model Number
274140 to 274163

Description

Hand Truck Nose Plate, Load Capacity 350 lb, Nose Plate Width 16 1/2 in, Nose Plate Depth 13 in, Nose Plate Type Open Tapered, Nose Plate Material Aluminum, Nose Plate Profile Beveled, Overall Depth 13 in, Overall Width 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.