Shop ZORO SELECT
Additional $125.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Not Graded, 1"-8 Structural Bolt, Plain Steel, 5 in L, 85 PK
- Mfr # WWG-BLT10520
- Zoro # G710866061
product price:Â
$
2,256.99
/pk of 85, $26.55/ea
Key Features
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1"-8
Fastener Length
5 in
Head Width
2 5/32 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-BLT10520
- Zoro #
- G710866061
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Material
- Steel
- Finish
- Plain
- Standards
- ASTM A325
- Item
- Structural Bolt
- Tensile Strength
- 120,000 psi
- Thread Type
- Coarse
- Includes
- With Washer and Nut
- Head Type
- Round
- Includes Nut
- Yes
- Dimensional Standards
- ASME B18.2.6
- Type
- Tension Control Bolt
- Pack Size
- Bulk Pack
- Material Quality Standards
- ASTM A325
- Manufacturer Location
- Made in USA*
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1"-8
- Fastener Length
- 5 in
- Head Width
- 2 5/32 in
- Dia./Thread Size
- 1.022"
- Head Height
- 5/8 in
- Overall Length
- 5 in
- Minimum Thread Length
- 1 3/4 in
- Grip Size
- 5/16 in
- Wire Rope Length
- 5 in
- Length
- 5 in
Description
Inch, Structural Bolt, Fastener Length 5 in, Head Height 5/8 in, Package Quantity 85
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.