Shop USA INDUSTRIALS
See all product information
Create Account
Alloy Steel Cup Point Set Screws, PK10
- Mfr # ZSCRW-26076
- Zoro # G023726625
product price:Â
$
9.79
/pk of 10, $0.98/ea
Key Features
System of Measurement
Inch
Fastener Length
3/16 in
Material
Alloy Steel
Point Type
Cup
Thread Size
#0-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZSCRW-26076
- Zoro #
- G023726625
- UPC #
- 197666247150
- Country of Origin
- China
- Item
- Socket Set Screw
- System of Measurement
- Inch
- Material
- Alloy Steel
- Point Type
- Cup
- Thread Type
- Fine
- Head Type
- Headless
- Jam Screw
- No
- Point Material
- Alloy Steel
- Color
- Black
- Manufacturer Location
- Globally Sourced
- Drive Type
- Internal Hex
- Dimensional Standards
- ASME B18.3
- Decimal Equivalent
- 0.06 in
- Non-Marring Tip
- No
- Thread Locking
- No
- Thread Direction
- Right Hand
- Rockwell Hardness
- C45 to C53
- Material Grade/Class
- Through Hardened
- Finish
- Plain
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3/16 in
- Thread Size
- #0-80
- Minimum Point Diameter
- 0.027 in
- Overall Length
- 3/16 in
- Maximum Point Diameter
- 0.033 in
- Drive Size
- 1/32 in
- Wire Rope Length
- 3/16 in
- Length
- 3/16 in
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #0-80, Overall Length 3/16 in, Fastener Length 3/16 in, Drive Type Internal Hex, Drive Size 1/32 in, Material Alloy Steel, Material Grade/Class Through Hardened, Finish Plain, Color Black, Decimal Equivalent 0.06 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment Through Hardened, Jam Screw No, Manufacturer Location Globally Sourced
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.