
CAD Drawings
Download CAD Files
Not Graded, 1/2"-13 Hex Head Cap Screw, Black Oxide Stainless Steel, 1-1/2 in L, 10 PK
Mfr # 31-BLH-50C-150
Zoro # G012472861
CAD Available
product price:Â $14.15
/pk 10, $1.42/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
3/4 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BLH-50C-150
Zoro #
G012472861
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Fastener Length
1-1/2 in
Head Width
3/4 in
Drive Size
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/4 in
Overall Length
1 1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM 193, ASTM 194
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
Manufacturer Location
Globally Sourced
Thread Type
Coarse
CAD Available
Yes
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 5/16 in, Head Width 3/4 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.