Shop ZORO SELECT
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Stainless Steel, 1 in L, 100 PK
- Mfr # 31-LH-25C-100
- Zoro # G112471184
product price:Â
$
29.39
/pk of 100, $0.29/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-LH-25C-100
- Zoro #
- G112471184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Left Hand
- Item
- Hex Head Cap Screw
- Material Quality Standards
- ASTM F593
- Thread Type
- Coarse
- Tensile Strength
- 80 ksi
- Dimensional Standards
- ASME B18.2.1
- Resistance Properties
- Corrosion-Resistant
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Head Width
- 7/16 in
- Overall Length
- 1 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 1 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.