CAD
Not Graded, 1/2"-13 Serrated Flange Bolt, Plain 18-8 Stainless Steel, 2 in L, 10 PK
- Mfr # 1-SFH-50C-200
- Zoro # G212480727
CAD Available
product price:Â
$
25.99
/pk of 10, $2.60/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Serrated
Head Width
3/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SFH-50C-200
- Zoro #
- G212480727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM F593
- Tensile Strength
- 85 ksi
- Dimensional Standards
- IFI-111
- Thread Type
- Coarse
- Resistance Properties
- Corrosion-Resistant
- Type
- Flange Bolts
- Pack Size
- Small Pack
- Head Type
- Hex Flange
- Drive Type
- External Hex
- For Use in Systems
- General Purpose Threaded Fasteners
- Includes Washer
- No
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 2 in
- Head Width
- 3/4 in
- Overall Length
- 2 in
- Head Height
- 33/64 in
- Minimum Thread Length
- 2 in
- Screw Size
- 1/2 in
- Flange Diameter
- 1 5/64 in
- Drive Size
- 3/4 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Serrated Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 3/4 in, Fastener Length 2 in, Finish Plain, Flange Diameter 1 5/64 in, Flange Type Serrated, Head Height 33/64 in, Head Width 3/4 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 2 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 1/2 In.-13, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.