CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, 1/4"-28 Hex Head Cap Screw, Plain Stainless Steel, 1-3/8 in L, 100 PK
- Mfr # 1-H-25F-137
- Zoro # G412472829
CAD Available
product price:Â
$
42.25
/pk of 100, $0.42/ea
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-H-25F-137
- Zoro #
- G412472829
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Hex Head Cap Screw
- Tensile Strength
- 80 ksi
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- UNF
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM F593
- Manufacturer Location
- Globally Sourced
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1-3/8 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Min. Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Overall Length
- 1 3/8 in
- Screw Size
- 1/4 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 1 3/8 in
- Length
- 1 3/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 3/8 in, Head Type Hex, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.