Shop ZORO SELECT

Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in L, 400 PK

  • Mfr # B55010.037.0150
  • Zoro # G1191537

product price: 
$
250.99
/pk of 400, $0.63/ea
Free Shipping & Returns

Key Features

Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1-1/2 in
Head Width
0.5625 in
Material
316 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B55010.037.0150
Zoro #
G1191537
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
85,000 psi
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B18.2.1
Thread Pitch
Fully Threaded
Material Quality Standard
ASTM F593
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Hex Head Cap Screw Type
Hex Tap Bolt
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Head Tap Bolt
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Material Type
Stainless Steel
Meets/Exceeds
B18.2.1
Head Type
Hex
Bolt Material
Stainless Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 1/4 in, Head Width 9/16 in, Package Quantity 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.