Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Nylon, 1/2 in L, 10 PK
Mfr # 337516050
Zoro # G3351022
product price: $5.15
/pk 10, $0.52/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
337516050
Zoro #
G3351022
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Fastener Length
1/2 in
Head Width
9/16 in
Head Height
17/64 in
Min. Thread Length
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B1.1 1982
Item
Hex Head Cap Screw
Tensile Strength
480 psi
Proof Load
55,000/33,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
M61
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
3/8"-16
Dimensional Standards
ASME B1.1 1982
Manufacturer Location
Made in USA*
Fastener Industry Standards
ANSI/ASME B1.1 1982
Screw Industry Standards
ANSI/ASME B1.1 1982
Description
The ZORO SELECT - 337516050 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade screw is intended for use in joining together materials in various applications such as construction, manufacturing, and engineering projects. Constructed with nylon material, this screw meets ASME B1.1 1982 dimensional standards, which may be relevant for various industrial settings.
- Drive: The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: Has a length of 1/2 inch, indicating its potential depth of insertion into a material.
- Finish: Comes with a plain finish that is intended to help resist corrosion and maintain aesthetics.
- Globally Sourced: Procured from international manufacturers offering diverse quality and price options.
- Rockwell Hardness: Features an M61 Rockwell Hardness measurement, suggesting its level of resistance to penetration.
- Tensile Strength: Has been measured at 480 psi tensile strength, suggesting the level at which it might withstand pulling stress before potentially failing.
- Thread Direction & Size: Right-hand thread direction tightens clockwise; the size is specified as 3/8"-16".
- Thread Style & Type: Fully threaded design extends along most of the screw's length; features UNC (Coarse) thread type."
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.