Not Graded, 3/8"-16 Hex Head Cap Screw, Plain PEEK, 1-3/8 in L, 10 PK
Mfr # PK3816-138HH-01
Zoro # G5570868
product price: $57.39
/pk 10, $5.74/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-16
Head Width
9/16 in
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PK3816-138HH-01
Zoro #
G5570868
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1-3/8 in
Head Width
9/16 in
Head Height
9/32 in
Min. Thread Length
1 3/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Tensile Strength
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Threadlocker Minimum Temperature
3/8"-16
Minimum Temperature
-50 Degrees F
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 1 3/8 in, Head Height 9/32 in, Head Width 9/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.