
CAD Drawings
Download CAD Files
Not Graded, 3/8"-16 Sealing Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L
Mfr # 31-SH-37C-50
Zoro # G712472529
CAD Available
product price: $0.71
/ea
Sold in multiples of 14 for $9.94
Key Features
External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-SH-37C-50
Zoro #
G712472529
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/8"-16
Fastener Length
1/2 in
Head Width
9/16 in
Overall Length
1/2 in
Head Height
15/64 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
O-Ring Maximum Temperature
400 Degrees F
Thread Type
Coarse
O-Ring Minimum Temperature
-80 Degrees F
O-Ring Pressure Rating
20,000 psi
O-Ring Material
Silicone
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
Material Quality Standards
ASTM-193; ASTM-194
CAD Available
Yes
Description
Sealing Hex Head Cap Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.