Zoro Homepage

Not Graded, 3/8"-16 Thread Locking Hex Head Cap Screw, Plain Stainless Steel, 2 in L

  • Mfr # 31-PH-37C-200

  • Zoro # G712471591


product price: $0.77
/ea
Sold in multiples of 13 for $10.01

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
9/16 in
Material
Stainless Steel
Finish
Plain
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-PH-37C-200
Zoro #
G712471591
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Head Width
9/16 in
Drive Size
9/16 in
Head Height
15/64 in
Min. Thread Length
1 in
Overall Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Thread Locking Hex Head Cap Screw
Material Quality Standards
ASTM-193; ASTM-194
Thread Type
Coarse
Threadlocking Patch Material
Nylon
Dimensional Standards
ASME B18.2.1
REACH Compliant
Yes
RoHS Compliant
Yes
Threadlocker Maximum Temperature
-70 Degrees F
Manufacturer Location
Globally Sourced
Threadlocker Minimum Temperature
250 Degrees F
Removable
Yes
Tensile Strength
80 ksi
Resistance Properties
Corrosion-Resistant
Thread Fit
2A

Description

Nylon Patch Lockable Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.