Shop ZORO SELECT
See all product information
Create Account
Not Graded, 3/8"-16 Vented Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L
- Mfr # 31-VH-37C-150
- Zoro # G212471251
product price:Â
$
2.15
/ea
Sold in multiples of 5 for
$10.75
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
15/64 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-VH-37C-150
- Zoro #
- G212471251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Vented Hex Head Cap Screw
- Manufacturer Location
- Globally Sourced
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM F593
- Thread Type
- Coarse
- RoHS Compliant
- Yes
- Thread Fit
- 2A
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 70 ksi
- REACH Compliant
- Yes
- Removable
- Yes
- For Use in Systems
- Vacuum
- Includes Nut
- No
- Drive Type
- External Hex
- Head Type
- Hex
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/2 in
- Head Width
- 15/64 in
- Head Height
- 9/16 in
- Drive Size
- 9/16 in
- Overall Length
- 1 1/2 in
- Min. Thread Length
- 1 in
- Vent Hole Diameter
- 0.09375 in
Description
Vented Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.