This item is Discontinued.

Zoro Select Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 325 PK B55010.031.0300

Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 325 PK (Discontinued)

  • Mfr # B55010.031.0300
  • Zoro # G2094290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B55010.031.0300
Zoro #
G2094290
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Head Width
0.5 in
Head Height
7/32 in
Minimum Thread Length
3 in
Dia./Thread Size
5/16"-18

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Proof Load
85,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
85,000 psi
Material Quality Standard
ASTM F593
Hex Head Cap Screw Type
Hex Tap Bolt
Pack Size
Bulk Pack
Threadlocker Minimum Temperature
5/16"-18
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Tap Bolt
Bolt Material
Stainless Steel
Basic Material
Stainless Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Material Type
Stainless Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 7/32 in, Head Width 1/2 in, Package Quantity 325

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.