Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Not Graded, 5/16"-18 Sealing Hex Head Cap Screw, Plain Stainless Steel, 2 in L

  • Mfr # 31-SH-31C-200

  • Zoro # G112472525

CAD Available

product price: $0.95
/ea
Sold in multiples of 10 for $9.50

Key Features

External Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Head Width
1/2 in
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-SH-31C-200
Zoro #
G112472525
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Min. Thread Length
7/8 in
Overall Length
2 in
Head Height
13/64 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Sealing Hex Head Cap Screw
O-Ring Material
Silicone
Material Quality Standards
ASTM-193; ASTM-194
O-Ring Maximum Temperature
400 Degrees F
O-Ring Minimum Temperature
-80 Degrees F
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
O-Ring Pressure Rating
20,000 psi
Resistance Properties
Corrosion-Resistant
Tensile Strength
80 ksi
CAD Available
Yes

Description

Sealing Hex Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.