CAD
Shop ZORO SELECT
See all product information
Create Account
Not Graded, 5/16"-18 Serrated Flange Bolt, Plain Stainless Steel, 2 in L, 50 PK
- Mfr # 1-SFH-31C-200
- Zoro # G312480818
CAD Available
product price:Â
$
40.79
/pk of 50, $0.82/ea
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Inch
Flange Type
Serrated
Thread Size
5/16"-18
Fastener Length
2 in
Head Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SFH-31C-200
- Zoro #
- G312480818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Inch
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Material Quality Standards
- ASTM F593
- Dimensional Standards
- IFI-111
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Resistance Properties
- Corrosion-Resistant
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 85 ksi
- Type
- Flange Bolts
- For Use in Systems
- General Purpose Threaded Fasteners
- Includes Washer
- No
- Head Type
- Hex Flange
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 2 in
- Head Width
- 1/2 in
- Head Height
- 21/64 in
- Screw Size
- 5/16 in
- Flange Diameter
- 11/16 in
- Minimum Thread Length
- 2 in
- Drive Size
- 1/2 in
- Overall Length
- 2 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Serrated Flange Bolt, Dimensional Standards IFI-111, Drive Hex, Drive Size 1/2 in, Fastener Length 2 in, Finish Plain, Flange Diameter 11/16 in, Flange Type Serrated, Head Height 21/64 in, Head Width 1/2 in, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 85 ksi, Thread Size 5/16 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.