Shop Alternate Products
This Product is Discontinued
Zoro Select
Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 250 PK (Discontinued)
Mfr # L51010.100.0050
Zoro # G5651950
Free Shipping & Returns
This Product is Discontinued
Key Features
External Hex Drive
Not Graded Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Fastener Length 50 mm
- Head Width 17 mm
- Material Stainless Steel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.