Shop ZORO SELECT

Not Graded, M12-1.75 Hex Head Cap Screw, Plain PEEK, 20 mm L, 10 PK

  • Mfr # PKM12175-20HH-01
  • Zoro # G5623657

product price: 
$
64.49
/pk of 10, $6.45/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M12-1.75
Head Width
11 mm
Material
PEEK
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKM12175-20HH-01
Zoro #
G5623657
UPC #
-
Country of Origin
Multiple
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Proof Load
197 N/sq mm
Tensile Strength
28,600 psi
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Coarse
Maximum Temperature
500 Degrees F
Dimensional Standards
ASME B18.6.3
Minimum Temperature
-50 Degrees F
Threadlocker Maximum Temperature
1.75 mm
Threadlocker Minimum Temperature
M12-1.75
Fastener Industry Standards
ANSI/ASME B18.6.3
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
500 Degrees F
Head Type
Hex
Shell Material
PEEK
Traction Material
PEEK

Dimensions

Thread Size
M12-1.75
Fastener Length
20 mm
Head Width
11 mm
Head Height
9 mm
Min. Thread Length
20 mm
Head and Washer Height
7.5 mm
Minimum Thread Length
20 mm
Overall Length
20 mm
Screw Size
M12
Wire Rope Length
20 mm
Length
20 mm

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M12-1.75, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Standard, Min. Thread Length 20 mm, Head Height 9 mm, Head Width 11 mm, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products