This item is Discontinued.

Zoro Select Not Graded, M20-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 180 mm L, 25 PK L55000.200.0180

Not Graded, M20-2.50 Hex Head Cap Screw, Plain 316 Stainless Steel, 180 mm L, 25 PK (Discontinued)

  • Mfr # L55000.200.0180
  • Zoro # G1590272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L55000.200.0180
Zoro #
G1590272
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M20-2.50
Fastener Length
180 mm
Head Width
30 mm
Min. Thread Length
52 mm
Head Height
12.5 mm
Head and Washer Height
12.5 mm
Minimum Thread Length
52 mm
Dia./Thread Size
M20-2.50

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
316 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Basic Material
Stainless Steel
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 931
Tensile Strength
101,500 psi
Threadlocker Minimum Temperature
M20-2.50
Pack Size
Bulk Pack
Threadlocker Maximum Temperature
2.5 mm
Globally Sourced
Globally Sourced
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 931
Dimensional Standards
DIN 931
Minimum Temperature
-58 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A4, Fastener Finish Plain, Dia./Thread Size M20-2.50, Fastener Length 180 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Standard, Min. Thread Length 52 mm, Head Height 12.5 mm, Head Width 30 mm, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.