Not Graded, M3-0.50 Hex Head Cap Screw, Plain PEEK, 12 mm L, 10 PK
Mfr # PKM305-12HH-01
Zoro # G5613997
product price: $6.69
/pk 10, $0.67/eaSold in multiples of 2 for $13.38
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M3-0.50
Head Width
2.70 mm
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM305-12HH-01
Zoro #
G5613997
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Fastener Length
12 mm
Head Width
2.70 mm
Head Height
5.4 mm
Min. Thread Length
12 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Rockwell Hardness
D87.5
Tensile Strength
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Metric Coarse
Minimum Temperature
-50 Degrees F
Threadlocker Maximum Temperature
0.5 mm
Threadlocker Minimum Temperature
M3-0.50
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Fastener Industry Standards
ANSI/ASME B18.6.3
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M3-0.50, Fastener Length 12 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 12 mm, Head Height 5.4 mm, Head Width 2.7 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.