Zoro Homepage

Not Graded, M5-0.80 Hex Head Cap Screw, Plain PEEK, 30 mm L, 10 PK

  • Mfr # PKM508-30HH-01

  • Zoro # G5605098


product price: $22.99
/pk 10, $2.30/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M5-0.80
Head Width
7.90 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM508-30HH-01
Zoro #
G5605098
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Fastener Length
30 mm
Head Width
7.90 mm
Head Height
3.5 mm
Min. Thread Length
30 mm
Head and Washer Height
3.5 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Tensile Strength
26,800 psi
Proof Load
26,800 psi
Rockwell Hardness
D87.5
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Metric Coarse
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Threadlocker Maximum Temperature
0.8 mm
Threadlocker Minimum Temperature
M5-0.80

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M5-0.8, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 30 mm, Head Height 3.5 mm, Head Width 7.9 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.