Not Graded, M6-1.00 Serrated Flange Bolt, Plain Stainless Steel, 25 mm L, 10 PK
- Mfr # 31-MFH-6-25
- Zoro # G912471964
product price:Â
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M6x1.00
Head Width
10 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MFH-6-25
- Zoro #
- G912471964
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- DIN 6921
- Material Quality Standards
- ASTM F593
- Type
- Flange Bolts
- Thread Type
- Coarse
- Thread Pitch
- 1 mm
- Resistance Properties
- Corrosion-Resistant
- Pack Size
- Small Pack
- Tensile Strength
- 101,526.39 psi
- For Use in Systems
- General Purpose Threaded Fasteners
- Includes Washer
- No
- Head Type
- Hex Flange
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 25 mm
- Head Width
- 10 mm
- Head Height
- 6.6 mm
- Overall Length
- 25 mm
- Minimum Thread Length
- 25 mm
- Drive Size
- 10 mm
- Flange Diameter
- 14.2 mm
- Screw Size
- M6
- Wire Rope Length
- 25 mm
- Length
- 25 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN 6921, Drive Hex, Drive Size 10 mm, Fastener Length 25 mm, Finish Plain, Flange Diameter 14.2 mm, Flange Type Serrated, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class 18-8, Material Quality Standards ASTM F593, Minimum Thread Length 25 mm, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M6x1.00, Thread Style Fully Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.