CAD
Not Graded, M6-1.00 Serrated Flange Bolt, Plain Stainless Steel, 30 mm L, 10 PK
- Mfr # 31-MFH-6-30
- Zoro # G812471811
CAD Available
product price:Â
$
3.35
/pk of 10, $0.34/ea
Sold in multiples of 3Â pks for
$10.05
Key Features
Hex Drive
Not Graded Material Grade/Class
CAD Drawing
System of Measurement
Metric
Flange Type
Serrated
Thread Size
M6x1.00
Head Width
10 mm
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MFH-6-30
- Zoro #
- G812471811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- System of Measurement
- Metric
- Flange Type
- Serrated
- Drive
- Hex
- Material Grade/Class
- Not Graded
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Serrated Flange Bolt
- Resistance Properties
- Corrosion-Resistant
- Material Quality Standards
- ASTM F593
- Pack Size
- Small Pack
- Type
- Flange Bolts
- Tensile Strength
- 101,526.39 psi
- Thread Pitch
- 1 mm
- Dimensional Standards
- DIN 6921
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- For Use in Systems
- General Purpose Threaded Fasteners
- Head Type
- Hex Flange
- Includes Washer
- No
- Drive Type
- External Hex
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 30 mm
- Head Width
- 10 mm
- Overall Length
- 30 mm
- Drive Size
- 10 mm
- Minimum Thread Length
- 30 mm
- Flange Diameter
- 14.2 mm
- Head Height
- 6.6 mm
- Screw Size
- M6
- Wire Rope Length
- 30 mm
- Length
- 30 mm
Description
Serrated Flange Bolt, Dimensional Standards DIN6921, Drive Hex, Drive Size 10 mm, Fastener Length 30 mm, Finish Plain, Flange Diameter 14.2 mm, Flange Type Serrated, Head Height 6.6 mm, Head Width 10 mm, Manufacturer Location Globally Sourced, Material Stainless Steel, Material Grade/Class Grade 18-8, Material Quality Standards ASTM 193, Minimum Thread Length Not Applicable, Pack Size Small Pack, System of Measurement Metric, Tensile Strength 101,526.39 psi, Thread Size M6-1.00
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.