This item is Discontinued.

Zoro Select Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 450 PK L51010.080.0050

Not Graded, M8-1.25 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 50 mm L, 450 PK (Discontinued)

  • Mfr # L51010.080.0050
  • Zoro # G5652118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L51010.080.0050
Zoro #
G5652118
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
50 mm
Head Width
13 mm
Head Height
5.3 mm
Min. Thread Length
50 mm
Minimum Thread Length
50 mm
Dia./Thread Size
M8-1.25

Details

System of Measurement
Metric
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
DIN 933
Item
Hex Head Cap Screw
Basic Material
Stainless Steel
Thread Type
Metric Coarse
Fastener Industry Standards
DIN 933
Temp. Range
-58 Degrees to 302 Degrees F
Screw Industry Standards
DIN 933
Head Type
Hex
Tensile Strength
101,500 psi
Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Dimensional Standards
DIN 933
Threadlocker Minimum Temperature
M8-1.25
Minimum Temperature
-58 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Thread Pitch
1.25 mm
Dimensional Standards
DIN 933
Globally Sourced
Globally Sourced
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Drive Type
External Hex
Fastener Thread Style
Fully Threaded
Fastener Thread Type
Metric Coarse

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M8-1.25, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 50 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.