Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, M8-1.25 Hex Head Cap Screw, Plain PEEK, 25 mm L, 10 PK

  • Mfr # PKM8125-25HH-01

  • Zoro # G5631707


product price: $53.15
/pk 10, $5.31/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
7 mm
Material
PEEK
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKM8125-25HH-01
Zoro #
G5631707
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
25 mm
Head Width
7 mm
Head Height
5 mm
Min. Thread Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Tensile Strength
26,800 psi
Proof Load
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Rockwell Hardness
D87.5
Thread Type
Metric
Dimensional Standards
ASME B18.6.3
Maximum Temperature
500 Degrees F
Minimum Temperature
-50 Degrees F
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Fastener Industry Standards
ANSI/ASME B18.6.3

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M8-1.25, Fastener Length 25 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 25 mm, Head Height 5 mm, Head Width 7 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.