Not Graded, M8-1.25 Hex Head Cap Screw, Plain PEEK, 40 mm L, 10 PK
Mfr # PKM8125-40HH-01
Zoro # G5576328
product price: $61.39
/pk 10, $6.14/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
7 mm
Material
PEEK
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PKM8125-40HH-01
Zoro #
G5576328
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Fastener Length
40 mm
Head Width
7 mm
Head Height
5 mm
Min. Thread Length
40 mm
Details
System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
PEEK
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ANSI/ASME B18.6.3
Item
Hex Head Cap Screw
Proof Load
26,800 psi
Rockwell Hardness
D87.5
Tensile Strength
26,800 psi
Temp. Range
-50 Degrees to 500 Degrees F
Thread Type
Metric
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Minimum Temperature
-50 Degrees F
Maximum Temperature
500 Degrees F
Dimensional Standards
ASME B18.6.3
Description
Hex Head Cap Screw, System of Measurement Metric, Basic Material PEEK, Material Grade Not Graded, Fastener Finish Anodized, Dia./Thread Size M8-1.25, Fastener Length 40 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI/ASME B18.6.3, Head Type Hex, Min. Thread Length 40 mm, Head Height 5 mm, Head Width 7 mm, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.