Notice, No Firearms Allowed On Premises, 10 in W x 7 in H, Aluminum

  • Mfr # 35FY69

  • Zoro # G9114043


product price: $9.19
/ea

Key Features

Header
Notice
Legend
No Firearms Allowed On Premises
Width
10 in
Height
7 in
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FY69
Zoro #
G9114043
UPC #
190735077689
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Item
Notice Sign
Header
Notice
Legend
No Firearms Allowed On Premises
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Background Color
White
Legend Style
Symbol and Text
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red and Blue/White
Mounting Style
With Mounting Holes
Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Subject Matter
Concealed Weapons, Devices, Substances
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.