Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Notice Sign, 14 in Height, 10 in Width, Aluminum, English

  • Mfr # 35FW89

  • Zoro # G9112266


product price: $15.39
/ea

Key Features

Header
Notice
Width
10 in
Height
14 in
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FW89
Zoro #
G9112266
UPC #
190735075920
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses Required Beyond This Point
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Header Legend Color
White
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Legend Style
Symbol and Text
Background Color
White
Language
English
Sign Legend Color
Black
Material
Aluminum
Header Background Color
Blue
Sign Legend Text Color
Black
Glow In The Dark
No
Product Type
Notice Sign

Description

Notice Sign, English

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.