Notice, Temporarily Out Of Use, 3 in W x 5 3/4 in H, 10 PK

  • Mfr # 8NCL3

  • Zoro # G4907481


product price:  $20.27
/pk 10, $2.03/ea

Key Features

Material
Polyester
Height
5 3/4 in
Width
3 in
Tag Shape
Rectangle
Grommet Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8NCL3
Zoro #
G4907481
UPC #
754473864170
Country of Origin
China

Dimensions

Height
5 3/4 in
Width
3 in
Hole Size
3/8 in
Fastener Length
7 in
Mounting Hole Diameter
3/8 in
Mounting Hole Size
3/8 in

Details

Item
Tag
Material
Polyester
Tag Shape
Rectangle
Grommet Material
Metal
Legend/Background Color
Black, Blue/White
Shape
Rectangular
Tag Subject
Out of Service/Order
Includes
(10) Nylon Ties
Withstand Pull Force
50 lbf
Legend
Temporarily Out Of Use
Tie Material
Nylon
Subject Matter
Notice
Tag Material
Polyester
Write on Surface
Yes
Tag Color
Black, Blue, White
Header
Notice
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
No. of Ties Included
10
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Header Legend Color
White
Background Color
White
Legend Color
White
Header Background Color
Blue
Legend Same on Both Sides
Yes
Legend Style
Text
Reverse Side Legend
Temporarily Out Of Use, Signed By, Date
Printed Language
English
Number of Tags
10
Tear Resistant
No
Moisture Resistant
No
Sign Header
Notice
Safety Tag Legend - Back Side
Temporarily Out Of Use, Signed By, Date
Sign Header Background Color
White
Corrosion Resistant
No
Safety Tag Package Style
Bag
Glow In The Dark
No
Sign Header -Back Side
Notice
No. of Fasteners Included
10
Sign Legend
Temporarily Out Of Use
Chemical Resistant
No
Sign Header Background Color - Back Side
White
Product Type
Tag
Number of Ties Included
10
Header Wording
No Header
Package Type
Bag
Mounting Hole Reinforcement Type
Metal
Header Wording (Reverse Side)
No Header
Preprinted Legend (Reverse Side)
Date, Signed By, Temporarily Out Of Use
Preprinted Legend
Temporarily Out Of Use
Lamination Type
Not Laminated

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.