Zoro Homepage

Nozzle 12 In.

  • Mfr # 30623

  • Zoro # G5868861


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Trico
Product Type
Nozzle Assembly
Features
Replacement Nozzle Assemblies are to be used with the SprayMaster II Coolant System
Compatible with Manufacturer Model Number
30459
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30623
Zoro #
G5868861
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
12 in
Overall Length
12 in

Details

Fits Brand
Trico
Item
Nozzle
Product Type
Nozzle Assembly
Features
Replacement Nozzle Assemblies are to be used with the SprayMaster II Coolant System
Compatible with Manufacturer Model Number
30459
Compatible Manufacturer Model Number
30459
Compatible with Mfr. Model No.
30459
Compatible Product Type
Replacement Nozzle Assemblies are to be used with the SprayMaster II Coolant System
Name
Misting System Accessories and Replacement Parts

Description

Nozzle 12 In., For Use With Grainger Item Number 5JG74, For Use With Mfr. Model Number 30459, Fits Brand Trico

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.