Zoro Homepage

Nozzle Mounting Bracket

  • Mfr # 20006R

  • Zoro # G2901151


product price: $10.19
/ea

Key Features

Fits Brand
Trico
Product Type
Nozzle Mounting Bracket
Includes
Nozzle Holder
Compatible with Manufacturer Model Number
30541, 30542, 30543, 30548, 30549
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20006R
Zoro #
G2901151
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Height
7 in
Overall Diameter
1/2 in
Overall Depth
1 in
Overall Length
1 in

Details

Fits Brand
Trico
Item
Nozzle Mounting Bracket
Product Type
Nozzle Mounting Bracket
Includes
Nozzle Holder
Compatible with Manufacturer Model Number
30541, 30542, 30543, 30548, 30549
Material
Steel
Compatible Manufacturer Model Number
30541, 30542, 30543, 30548, 30549
Compatible with Mfr. Model No.
30541, 30542, 30543, 30548, 30549
Name
Misting System Accessories and Replacement Parts

Description

Nozzle Mounting Bracket, For Use With Grainger Item Number 6Y845, 6Y847, 6Y848, 5JG71, 5JG72, For Use With Mfr. Model Number 30541, 30548, 30549, 30542, 30543, Fits Brand Trico

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.