NSF 61 Reinforced Polyurethane Tubing, 1/2" ID x 21/32" OD x 50 Ft.

  • Mfr # ZUSA-HT-538

  • Zoro # G4424657


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyurethane
Inside Dia.
1/2 in
Outside Dia.
21/32 in
Wall Thickness
0.313 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-538
Zoro #
G4424657
UPC #
193005152130
Country of Origin
China

Dimensions

Inside Dia.
1/2 in
Outside Dia.
21/32 in
Wall Thickness
0.313 in
Tube Length
50 ft
Inside Diameter
1/2 in
Outside Diameter
21/32 in
Overall Length
50 ft
Bend Radius
1 3/8 in
Tube Bend Radius
1-3/8"

Details

Tube Material
Polyurethane
Max. Pressure
200 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51, NSF 61
Color
Clear
Temp. Range
-80 Degrees to 160 Degrees F
Material
Polyurethane
Application
Beverage, Food, Water
Vacuum Rating
Not Rated
Durometer
90A
Reinforcement
Polyester Braid
Jacket Color
No Jacket
Clarity
Clear
Flexibility
Semi-Rigid
Vacuum Rated
Not Rated for Vacuum
Hardness
Shore A 90
For Potable Water Use
Yes
System of Measurement
Inch
Stripe Color
No Stripe
Tube Form
Coil
Peristaltic Pump Compatible
No
Flow Application
Food and Beverage
Maximum Operating Temperature
160 Degrees F
Features
Withstands High Pressure
Maximum Operating Pressure
200 psi
For Fluid Type
Beverages
Jacket Material
No Jacket
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Autoclavable
No
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Resistance Properties
Abrasion Resistant
Minimum Operating Temperature
-80 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/2 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 21/32 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.