NSF 61 Reinforced Polyurethane Tubing, 1/4" ID x 3/8" OD x 50 Ft.

  • Mfr # ZUSA-HT-534

  • Zoro # G4424867


product price:  $62.45
/ea

Key Features

Tube Material
Polyurethane
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-534
Zoro #
G4424867
UPC #
193005152093
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
Tube Length
50 ft
Overall Length
50 ft
Bend Radius
1 in
Inside Diameter
1/4 in
Outside Diameter
3/8 in
Tube Bend Radius
1"

Details

Tube Material
Polyurethane
Max. Pressure
200 psi
Tube Color
Clear
Item
Tubing
Standards
FDA, NSF 51, NSF 61
Color
Clear
Material
Polyurethane
Temp. Range
-80 Degrees to 160 Degrees F
Application
Beverage, Food, Water
Vacuum Rating
Not Rated
Durometer
90A
Reinforcement
Polyester Braid
Maximum Operating Pressure
200 psi
Jacket Color
No Jacket
Flow Application
Food and Beverage
Peristaltic Pump Compatible
No
For Potable Water Use
Yes
Stripe Color
No Stripe
Clarity
Clear
Minimum Operating Temperature
-80 Degrees F
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Flexibility
Semi-Rigid
For Fluid Type
Beverages
Features
Withstands High Pressure
Autoclavable
No
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Resistance Properties
Abrasion Resistant
Hardness
Shore A 90
Maximum Operating Temperature
160 Degrees F
System of Measurement
Inch
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Jacket Material
No Jacket
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.