NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 10 Ft.

  • Mfr # ZUSA-HT-568

  • Zoro # G4424763


product price:  $22.29
/ea

Key Features

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-568
Zoro #
G4424763
UPC #
193005152468
Country of Origin
China

Dimensions

Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
Tube Length
10 ft
Bend Radius
1 3/8 in
Inside Diameter
3/8 in
Overall Length
10 ft
Outside Diameter
17/32 in
Tube Bend Radius
1-3/8"

Details

Tube Material
Polyurethane
Tube Hardness
Shore A: 90
Max. Pressure
200 psi
Tube Color
Clear
Item
Tubing
Material
Polyurethane
Temp. Range
-80 Degrees to 160 Degrees F
Standards
FDA, NSF 51, NSF 61
Color
Clear
Vacuum Rating
Not Rated
Application
Beverage, Food, Water
Durometer
90A
Reinforcement
Polyester Braid
Peristaltic Pump Compatible
No
Stripe Color
No Stripe
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Hardness
Shore A 90
For Fluid Type
Beverages
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
-80 Degrees F
Maximum Operating Temperature
160 Degrees F
Clarity
Clear
Autoclavable
No
Fitting Compatibility
Barbed, Compression, Push-to-Connect
Chemical Compatibility
Calcium Chloride, Ether, Freon 12, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Salts, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride
Flexibility
Semi-Rigid
For Potable Water Use
Yes
System of Measurement
Inch
Flow Application
Food and Beverage
Tube Form
Coil
Features
Withstands High Pressure
Jacket Color
No Jacket
Resistance Properties
Abrasion Resistant
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Linseed Oil, Oils and Fats, Potable Water, Salt Water
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 17/32 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.