NSF 61 Reinforced Polyurethane Tubing, 3/8" ID x 17/32" OD x 100 Ft.
Mfr # ZUSA-HT-520
Zoro # G4424849
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Polyurethane
Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
Max. Pressure
200 psi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-HT-520
Zoro #
G4424849
UPC #
193005151942
Country of Origin
China
Dimensions
Inside Dia.
3/8 in
Outside Dia.
17/32 in
Wall Thickness
0.313 in
Tube Length
100 ft
Outside Diameter
17/32 in
Overall Length
100 ft
Inside Diameter
3/8 in
Bend Radius
1 3/8 in
Tube Bend Radius
1-3/8"
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore A 90, Inside Diameter 3/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material Polyurethane, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 160 Degrees F, Outside Diameter 17/32 in, Overall Length 100 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Abrasion Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.