Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NSF Clear PVC Tubing -1" ID x 1-1/4, 3A

  • Mfr # ZUSA-HT-2246

  • Zoro # G4427353


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2246
Zoro #
G4427353
UPC #
193005374198
Country of Origin
China

Dimensions

Inside Dia.
1 in
Outside Dia.
1 1/4 in
Wall Thickness
0.125 in
Tube Length
25 ft
Tube Bend Radius
1 1/4 in
Inside Diameter
1 in
Outside Diameter
1 1/4 in
Bend Radius
1 1/4 in
Overall Length
25 ft

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Material
PVC
Color
Clear
Standards
3-A 20-27, FDA
Application
Beverage, Food, Water
Durometer
65A
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Chemical Compatibility
Fitting Compatibility
Barbed
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Food Application
Dairy, Food, and Beverage
Jacket Material
No Jacket
Clarity
Clear
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Inch
Autoclavable
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Maximum Operating Pressure
15 psi
Jacket Color
No Jacket
Maximum Operating Temperature
140 Degrees F
Resistance Properties
Hardening Resistant, Swelling Resistant
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Industry Application
Laboratory
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 15 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 1 1/4 in, Overall Length 25 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.