NSF Clear PVC Tubing -1/4" ID x 3/8, 3A

  • Mfr # ZUSA-HT-2222

  • Zoro # G4427186


product price: $25.95
/ea

Key Features

Tube Material
PVC
Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
Max. Pressure
20 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-2222
Zoro #
G4427186
UPC #
193005374068
Country of Origin
China

Dimensions

Inside Dia.
1/4 in
Outside Dia.
3/8 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Inside Diameter
1/4 in
Overall Length
50 ft
Outside Diameter
3/8 in

Details

Tube Material
PVC
Max. Pressure
20 psi
Tube Color
Clear
Item
Tubing
Temp. Range
-40 Degrees to 140 Degrees F
Standards
3-A 20-27, FDA
Material
PVC
Color
Clear
Durometer
65A
Application
Beverage, Food, Water
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Tube Form
Coil
Stripe Color
No Stripe
Clarity
Clear
Industry Application
Laboratory
Food Application
Dairy, Food, and Beverage
Vacuum Rated
Not Rated for Vacuum
Chemical Compatibility
Jacket Material
No Jacket
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Peristaltic Pump Compatible
Yes
Maximum Operating Pressure
20 psi
Autoclavable
No
For Fluid Type
Beverages, Fuel, Lubricant
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-40 Degrees F
Hardness
Shore A 65
System of Measurement
Inch
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 1/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.